This product requires certification to purchase.

Lift Rod in Matte Black

Moen

Lift Rod in Matte Black

  • Fast #
  • Part #M179786BL
  • Item #9341778
  • Manufacturer Part #179786BL
3.6 out of 5 Customer Rating
Brand image
Moen

Lift Rod in Matte Black

  • Fast #
  • Part #M179786BL
  • Item #9341778
  • Manufacturer Part #179786BL
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 12 Pallet: 504
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Matte black finish is the perfect complement to modern spaces
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Glyde™ T6173
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
IAPMO Listed:
No
Product Type:
Lift Rod Kit
UPC:
026508326824