Escutcheon for WYNFORD™ UT4511BN
Escutcheon for WYNFORD™ UT4511BN
Package Quantity Info:
Each: 1 Case: 12 Pallet: 504-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- WYNFORD™ UT4511BN
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Part Type:
- Escutcheon
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 026508330708
- WaterSense Labeled:
- No