This product requires certification to purchase.

*CVR* M-CORE ESC KIT CP

Moen

*CVR* M-CORE ESC KIT CP

  • Fast #
  • Part #M200807
  • Item #9342180
  • Manufacturer Part #200807
3.4 out of 5 Customer Rating
Brand image
Moen

*CVR* M-CORE ESC KIT CP

  • Fast #
  • Part #M200807
  • Item #9342180
  • Manufacturer Part #200807
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12 Pallet: 504
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
Maximum Temperature:
160
Pressure - Maximum:
100 psi
Type:
M200807
UPC:
026508332429