Snap Ring for UT2692EP, UT2693EP and VOSS™ UT2691
Snap Ring for UT2692EP, UT2693EP and VOSS™ UT2691
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- UT2692EP, UT2693EP, VOSS™ UT2691
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Snap Ring
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 026508331200
- WaterSense Labeled:
- No