This product requires certification to purchase.

Diverter Tub Spout in Matte Black

Moen

Diverter Tub Spout in Matte Black

  • Fast #
  • Part #M179791BL
  • Item #9342241
  • Manufacturer Part #179791BL
4.2 out of 5 Customer Rating
Brand image
Moen

Diverter Tub Spout in Matte Black

  • Fast #
  • Part #M179791BL
  • Item #9342241
  • Manufacturer Part #179791BL
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6 Pallet: 288
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Authentic Moen replacement part
  • Ideal for repairing problematic plumbing fixtures without the need to replace them
  • Backed by Moen's One-Year Limited Warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Brand Model Compatibility:
GLYDE™ UT2843EPBL
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
End Connection 1:
Slip
End Connections:
Slip
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Hardware Included:
Yes
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Metal
NSF Certified:
No
Spout Reach:
6 in
Spout Type:
Diverter
UL Listed:
No
UPC:
026508326855
WaterSense Labeled:
No