This product requires certification to purchase.

*CVR* MTG BRKT

Moen

*CVR* MTG BRKT

  • Fast #
  • Part #M130969
  • Item #3254064
  • Manufacturer Part #130969
3.1 out of 5 Customer Rating
Brand image
Moen

*CVR* MTG BRKT

  • Fast #
  • Part #M130969
  • Item #3254064
  • Manufacturer Part #130969
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 2160
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Brushed Nickel finish provides a lightly brushed warm-grey metallic look
  • Requires Certification

Specifications

BAA Compliant:
Yes
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Hardware Kit
GSA Approved:
No
MA Approved:
Yes
UL Listed:
No
UPC:
026508160954