*CVR* NON DIVERTING RT SPT ORBR
*CVR* NON DIVERTING RT SPT ORBR
Product Details
Product Details
- Polished Nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
- Authentic Moen replacement part
- Designed for hassle-free installation
- Backed by Moen’s Limited Lifetime Warranty
- Includes shower arm and flange
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 5-19/100
- Material:
- Metal
- Type:
- M161947ORB
- UPC:
- 026508233481