*CVR* RT LIFT ROD BL
*CVR* RT LIFT ROD BL
Package Quantity Info:
Each: 1 Case: 12 Pallet: 1296-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Brushed Gold finish adds a touch of sophistication to any room
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Hardware Included:
- Yes
- Material:
- Metal
- Type:
- M165910BL
- UPC:
- 026508312940