*CVR* RT LIFT ROD ORBR
*CVR* RT LIFT ROD ORBR
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 2160-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Material:
- Metal
- Product Type:
- Faucet Repair Kit
- Type:
- M161950ORB
- UPC:
- 026508233542