*CVR* RT SPT KIT BN
*CVR* RT SPT KIT BN
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
Documents
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Height:
- 1
- Length:
- 13
- Type:
- M137391BN
- UPC:
- 026508179932
- Width:
- 8-1/2