Service Kit for S72308EV
Service Kit for S72308EV
Package Quantity Info:
Each: 1 Case: 6 Pallet: 240-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
Specifications
- Brand Model Compatibility:
- S72308EV
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Unfinished
- Faucet Part Type:
- Repair Kit
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Maximum Temperature:
- 160
- NSF Certified:
- No
- Pressure - Maximum:
- 100 psi
- Spout Swivel:
- 360°
- UPC:
- 026508328699