*CVR* SGL-MNT EXC CP
*CVR* SGL-MNT EXC CP
Product Details
Product Details
- Authentic Moen replacement part
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Flow Rate:
- 1.75 gpm
- Material:
- Metal
- Type:
- M870112
- UPC:
- 026508244142