Shower Arm Flange in Polished Nickel
Shower Arm Flange in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 48 Pallet: 4032.00-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- Flara™
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Part Type:
- Flange
- Hardware Included:
- Yes
- Height:
- 1/10 in
- Length:
- 2-19/50 in
- Material:
- Metal
- UPC:
- 026508309698
- Width:
- 2-19/50 in