Escutcheon Kit for ARRIS™ TS22002BL, TS22002EPBL, TS22003BL and TS22003EPBL
Escutcheon Kit for ARRIS™ TS22002BL, TS22002EPBL, TS22003BL and TS22003EPBL
Package Quantity Info:
Each: 1 Case: 10 Pallet: 550-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- ARRIS™ TS22002BL, TS22002EPBL, TS22003BL, TS22003EPBL
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Part Type:
- Escutcheon Kit
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 026508313237
- WaterSense Labeled:
- No