*CVR* SPOUT HUB KITCHR
*CVR* SPOUT HUB KITCHR
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 504-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Spot Resist Brushed Nickel
- Faucet Part Type:
- Hub Assembly
- Hardware Included:
- Yes
- UPC:
- 026508309605