Spout Kit in Chrome
Spout Kit in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 420-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- 90 DEGREE™ TS6720
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Spout Kit
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 026508266267
- WaterSense Labeled:
- No