*CVR* SPOUT SERVICE KIT CSL
*CVR* SPOUT SERVICE KIT CSL
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 504-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Service Kit
- Hardware Included:
- Yes
- Type:
- M196228
- UPC:
- 026508315521