*CVR* SPT KIT
*CVR* SPT KIT
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 60-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Power Boost™ technology provides boosted water performance with the push of a button with - faster clean. faster fill.
- Spot Resist™ Stainless finish resists fingerprints and water spots for a cleaner looking kitchen
- Equipped with the Reflex™ system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
- Faucet pulldown hose offers flexible water delivery and hose retracts with ease
- Features Duralock™ quick connect system for easy installation
- One-handle lever handle makes it easy to adjust the water
- Aerated stream for everyday cleaning; powerful rinse for heavy-duty cleaning; boosted stream; boosted rinse
- Standard design mounts on the sink or countertop
- Complies with Americans with Disabilities Act (ADA) specifications
- Meets current legislation, including ab1953 (California) and s152 (Vermont)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Spot Resist Stainless
- Faucet Part Type:
- Spout Kit
- Flow Rate:
- 1.5 gpm
- Hardware Included:
- Yes
- Hose Length:
- 68 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Spout Type:
- High Arc
- Tub Spout Reach:
- 8-18/25 in
- UPC:
- 026508297551