*CVR* SPT SCRW CP
*CVR* SPT SCRW CP
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Authentic Moen replacement part
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Height:
- 1-87/100
- Type:
- M147540
- UPC:
- 026508204481