*CVR* SRBN SHWR ARM FLG
*CVR* SRBN SHWR ARM FLG
Product Details
Product Details
- Brushed Nickel finish provides a lightly brushed warm-grey metallic look
- Limited lifetime warranty
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Spot Resist Brushed Nickel
- Material:
- Metal
- Type:
- MAT2199SRN
- UPC:
- 026508279502
- Width:
- 2-1/2