*CVR* SWG ARM & COLL BLS
*CVR* SWG ARM & COLL BLS
Package Quantity Info:
Each: 1 Case: 6 Pallet: 252-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Authentic Moen replacement part
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Stainless Steel
- Hardware Included:
- Yes
- Type:
- M181929BLS
- UPC:
- 026508314241