This product requires certification to purchase.

*CVR* SWG ARM

Moen

*CVR* SWG ARM

  • Fast #
  • Part #M199098BLS
  • Item #9341813
  • Manufacturer Part #199098BLS
5 out of 5 Customer Rating
Brand image
Moen

*CVR* SWG ARM

  • Fast #
  • Part #M199098BLS
  • Item #9341813
  • Manufacturer Part #199098BLS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6 Pallet: 252
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Category:
Blacks
Color Finish Name:
Black, Stainless Steel
Hardware Included:
Yes
Type:
M199098BLS
UPC:
026508326268