This product requires certification to purchase.

*CVR* TMP OVERRIDE KIT WR

Moen

*CVR* TMP OVERRIDE KIT WR

  • Fast #
  • Part #M130147WR
  • Item #2938227
  • Manufacturer Part #130147WR
4 out of 5 Customer Rating
Brand image
Moen

*CVR* TMP OVERRIDE KIT WR

  • Fast #
  • Part #M130147WR
  • Item #2938227
  • Manufacturer Part #130147WR
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Iron Tones
Color Finish Name:
Wrought Iron
Height:
3/5
Length:
3-1/4
Type:
M130147WR
UPC:
026508157176
Width:
1-1/2