*CVR* T/VLV ESC CP
*CVR* T/VLV ESC CP
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 504-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Flow Rate:
- 2.5 gpm
- Material:
- Metal
- Type:
- M163153
- UPC:
- 026508233955