*CVR* T/VLV ESC NL
*CVR* T/VLV ESC NL
Package Quantity Info:
Each: 1 Case: 12 Pallet: 504-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Brushed Nickel finish provides a lightly brushed warm-grey metallic look
- Add a secondary shower dock for easy Magnetix handshower access at any height
- Ideal for bathing children and pets, or for seated bathing
- Works with all Moen Magnetix Handshowers and Combination Showers
- Two mounting options are included for a quick install – permanent waterproof adhesive and two screws with wall bracket
- Backed by Moen's Limited Lifetime Warranty
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Hardware Included:
- Yes
- Type:
- M185823NL
- UPC:
- 026508313152