*CVR* WM LAV SPT NI
*CVR* WM LAV SPT NI
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 330-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel
- Installation Type:
- Wall Mount
- Type:
- M154293NL
- UPC:
- 026508231005