*CVR* WS LIFT ROD KIT BN
*CVR* WS LIFT ROD KIT BN
Package Quantity Info:
Each: 1 Case: 12 Pallet: 1764-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Hardware Included:
- Yes
- Type:
- M201206BN
- UPC:
- 026508327913