Wall Mount Toilet Tissue Holder in Oil Rubbed Bronze
Danbury® Wall Mount Toilet Tissue Holder in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 360-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Corrosion resistant
- Includes template and mounting hardware
- Metal mounting post for extra security
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Danbury®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 3-7/16
- Height:
- 4-1/16
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 6-33/100
- Material:
- Brass, Zinc
- Mount Type:
- Wall
- Pivoting:
- No
- Projection:
- 3-7/16
- UPC:
- 034584483614
- Width:
- 5-5/32