This product requires certification to purchase.

24 in. Towel Bar in Chrome

Moen

Danika™ 24 in. Towel Bar in Chrome

  • Fast #
  • Part #MBH2924CH
  • Item #7609588
  • Manufacturer Part #BH2924CH
5 out of 5 Customer Rating
Brand image
Moen

Danika™ 24 in. Towel Bar in Chrome

  • Fast #
  • Part #MBH2924CH
  • Item #7609588
  • Manufacturer Part #BH2924CH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 210
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
    Pick Up  Not Available
    Not available in NY
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NY

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
1-67/100
CARB OTC LEED Compliant:
No
Collection:
Danika™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
3-13/100
GSA Approved:
No
Hardware Included:
Yes
Height:
1-67/100
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
25-67/100
Material:
Zinc
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Projection:
3-13/100
UPC:
034584023063