This product requires certification to purchase.

Deck Plate in Spot Resist Brushed Nickel

Moen

Danika Deck Plate in Spot Resist Brushed Nickel

  • Fast #
  • Part #M150568SRN
  • Item #9432008
  • Manufacturer Part #150568SRN
5 out of 5 Customer Rating
Brand image
Moen

Danika Deck Plate in Spot Resist Brushed Nickel

  • Fast #
  • Part #M150568SRN
  • Item #9432008
  • Manufacturer Part #150568SRN
5 out of 5 Customer Rating

X Points

Color Finish Name: Spot Resist Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1512
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Oil Rubbed Bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Brand Model Compatibility:
WS84760
Collection:
Danika
Color Finish Category:
Nickel Tones
Color Finish Name:
Spot Resist Brushed Nickel
Faucet Part Type:
Deck Plate
GSA Approved:
No
Hardware Included:
Yes
IAPMO Listed:
No
NSF Certified:
No
UL Listed:
No
UPC:
026508234822
WaterSense Labeled:
No