Wall Mount Toilet Tissue Holder in Chrome
Danika™ Wall Mount Toilet Tissue Holder in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 480-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Pivoting paper holder
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 1-67/100
- CARB OTC LEED Compliant:
- No
- Collection:
- Danika™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 1-67/100
- IAPMO Listed:
- No
- Length:
- 8-37/50
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Pivoting:
- Yes
- Projection:
- 3-13/100
- UPC:
- 034584023049