This product requires certification to purchase.

One Handle Single Function Bathtub & Shower Faucet in Spot Resist™ Brushed Nickel

Moen

Darcy™ One Handle Single Function Bathtub & Shower Faucet in Spot Resist™ Brushed Nickel

  • Fast #
  • Part #M82550SRN
  • Item #4848585
  • Manufacturer Part #82550SRN
3.9 out of 5 Customer Rating
Brand image
Moen

Darcy™ One Handle Single Function Bathtub & Shower Faucet in Spot Resist™ Brushed Nickel

  • Fast #
  • Part #M82550SRN
  • Item #4848585
  • Manufacturer Part #82550SRN
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Spot Resist Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 126
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Maspeth, NY
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Finish resists fingerprints and water spots for a cleaner looking bath
  • M-pact® common valve system allows you to update the faucet style in the future without replacing any plumbing
  • Limited lifetime warranty
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Darcy™
Color Finish Category:
Nickel Tones
Color Finish Name:
Spot Resist Brushed Nickel
Diameter:
4 in
Escutcheon Height:
7-17/100 in
Escutcheon Width:
7-17/100 in
Faucet Connection:
CC, IPS
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
PipeTubing Size:
1/2 in
Product Type:
Bathtub & Shower Faucet
Shower Arm Reach:
6 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
No
Tub Spout Reach:
6 in
Tub Spout Type:
Diverter
UL Listed:
No
UPC:
026508279755
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes
Width:
4 in