Pop-Up Waste Assembly in Classic Stainless
Darcy™ Pop-Up Waste Assembly in Classic Stainless
Package Quantity Info:
Each: 1 Case: 6 Pallet: 216-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Classic stainless finish coordinates beautifully with today's popular kitchen appliances and accessories
Specifications
- Collection:
- Darcy™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Classic Stainless
- IAPMO Listed:
- No
- Product Type:
- Drain
- Tailpiece Length:
- 2-87/100 in
- UPC:
- 026508272558