Single Robe Hook in Brushed Nickel
Darcy Single Robe Hook in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 12 Pallet: 924-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Brushed nickel finish brings the warm look of stainless to your bath
- Press and mark stamp
- Limited lifetime warranty
Specifications
- Base Plate Height:
- 2-1/20 in
- Base Plate Width:
- 2-1/20 in
- Collection:
- Darcy
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2-22/25 in
- Height:
- 3-21/100 in
- Installation Type:
- Wall Mount
- Material:
- Zinc
- Mount Type:
- Wall
- Number of Hooks:
- 2
- Projection:
- 2-22/25 in
- UPC:
- 034584025517
- Width:
- 2-1/20 in