This product requires certification to purchase.

Two Handle Multi Function Bathtub & Shower Faucet in Polished Chrome

Moen

Darcy™ Two Handle Multi Function Bathtub & Shower Faucet in Polished Chrome

  • Fast #
  • Part #M82550
  • Item #5134004
  • Manufacturer Part #82550
5 out of 5 Customer Rating
Brand image
Moen

Darcy™ Two Handle Multi Function Bathtub & Shower Faucet in Polished Chrome

  • Fast #
  • Part #M82550
  • Item #5134004
  • Manufacturer Part #82550
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 126
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Darcy™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
4
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Length:
6
NSF Certified:
No
Number of Handles:
Two Handle
Product Type:
Bathtub & Shower Faucet
Shower Arm Reach:
6
Showerhead Flow Rate:
1.75
Showerhead Function:
Multi
Spray Type:
Full
Trim Only:
No
UL Listed:
No
UPC:
026508251683
WaterSense Labeled:
Yes
Width:
4