Wall Toilet Tissue Holder in Chrome
Darcy™ Wall Toilet Tissue Holder in Chrome
Frequently Purchased Together
Product Details
Product Details
- Gracious and uncomplicated style features give the Darcy collection an ageless yet fashion-forward presence
- Tailored yet relaxed, the Darcy collection is an exercise in design balance
- This lustrous collection works seamlessly with today's lifestyles
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Limited lifetime warranty
- Press & mark stamp
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Darcy™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-33/100 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 4-91/100 in
- IAPMO Listed:
- No
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Projection:
- 3-33/100 in
- Width:
- 8-29/100 in