Wall Toilet Tissue Holder in Spot Resist® Brushed Nickel
Darcy™ Wall Toilet Tissue Holder in Spot Resist® Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
- Brushed nickel finish brings the warm look of stainless to your bath
- Zinc construction provides durability
- Ink stamp innovation makes installation fast, simple and easy
- Self-adhesive level included
- Lifetime limited warranty
- Easy installation with Press and Mark featuring washable ink stamp showing you exactly where to drill
Specifications
- Application:
- Residential
- Collection:
- Darcy™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Spot Resist Brushed Nickel
- Depth:
- 3-6/25
- Hardware Included:
- Yes
- Height:
- 4-91/100
- Installation Type:
- Wall Mount
- Material:
- Zinc
- Mount Type:
- Wall
- Projection:
- 3-33/100
- UPC:
- 034584025531
- Width:
- 8-29/100