This product requires certification to purchase.

1/2 x 7-1/4 in. CC Metal Tub Spout in Matte Black

Moen

Dartmoor 1/2 x 7-1/4 in. CC Metal Tub Spout in Matte Black

  • Fast #
  • Part #M3858BL
  • Item #9918466
  • Manufacturer Part #3858BL
5 out of 5 Customer Rating
Brand image
Moen

Dartmoor 1/2 x 7-1/4 in. CC Metal Tub Spout in Matte Black

  • Fast #
  • Part #M3858BL
  • Item #9918466
  • Manufacturer Part #3858BL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Authentic Moen replacement part
  • Ideal for repairing problematic plumbing fixtures without the need to replace them
  • Backed by Moen's One-Year Limited Warranty
  • Requires Certification
Dimensions & Measurements
Depth
7-1/4 in
End Connection 1
CC
End Connections
CC
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
4 in
Length
7-1/4 in
Spout Reach
5-3/8 in
Width
4 in
Characteristics & Features
Collection
Dartmoor
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Part Type
Tub Spout
Installation Type
Wall Mount
Material
Metal
Warranty & Product Information
ASME
ASME A112.18.1M
CSA Certified
CSA B125.1
UPC
026508357590