BRONZED GOLD BZG POSI-TEMP TUB/SHOWER
Dartmoor BRONZED GOLD BZG POSI-TEMP TUB/SHOWER
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 96-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Moen’s Bronzed Gold finish to add unique flair and warmth to any room
- The lever handle of the shower only system makes it easy to adjust the eco-performance flow rate water temperature and pressure
- Engineered to be paired with Moen's PosiTemp(R) pressure-balancing control valve to help maintain water temperature in the shower. *VALVE SOLD SEPERATLEY
- The generously sized 8-inch diameter one-function rainshower produces exceptional all over water coverage
- Backed by Moen's Limited Lifetime Warranty
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Dartmoor
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Bronzed Gold
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Single
- Trim Only:
- Yes
- Type:
- MT2283EPBZG
- UPC:
- 026508394939
- WaterSense Labeled:
- Yes