BRONZED GOLD BZG POSI-TEMP VALVE TRIM
Dartmoor BRONZED GOLD BZG POSI-TEMP VALVE TRIM
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 216-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Moen’s Bronzed Gold finish to add unique flair and warmth to any room
- Required valve model #2510, 2520, 2570, or 2590 sold separately sold separately
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Posi-Temp valve (sold separately) helps maintain water pressure and temperature even when other water sources are in use
- Coordinates with other faucets and accessories in the Dartmoor Collection
- Backed by Moen's Limited Lifetime Warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Dartmoor
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Bronzed Gold
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- PipeTubing Size:
- 1/2
- Product Type:
- Valve Trim
- Showerhead Function:
- Not Included
- Trim Only:
- Yes
- Type:
- MT2181BZG
- UPC:
- 026508394991
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No