BRONZED GOLD BZG TOWEL BAR
Dartmoor BRONZED GOLD BZG TOWEL BAR
-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Moen’s Bronzed Gold finish to add unique flair and warmth to any room
- Coordinates with other accessories in the Dartmoor Collection
- Corrosion-resistant metal mounting post for extra security
- Included template and mounting hardware take the guesswork out of installation
- Backed by Moen’s Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Dartmoor
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Bronzed Gold
- Length:
- 18
- Mount Type:
- Wall
- Number of Bars:
- 1
- Type:
- MYB2118BZG
- UPC:
- 034584043153