BRONZED GOLD BZG TWO-HANDLE HIGH ARC BATHROOM FAUCET
Dartmoor BRONZED GOLD BZG TWO-HANDLE HIGH ARC BATHROOM FAUCET
Product Details
Product Details
- Moen’s Bronzed Gold finish to add unique flair and warmth to any room
- 5-1/2 in. spout height
- 2-handle lever handles make it easy to adjust the water
- LifeShine finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- 4 in. centerset design allows for easy installation
- Complies with Americans with Disabilities Act (ADA) specifications
- Meets EPA WaterSense criteria to conserve water without sacrificing performance
- Meets current legislation, including AB1953 (California) and S152 (Vermont)
- Limited lifetime warranty
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Centerset
- CEC Compliant:
- For Sale in CA
- Collection:
- Dartmoor
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Bronzed Gold
- Deck Plate Included:
- No
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Trim Only:
- No
- Type:
- M6802BZG
- UPC:
- 026508395004
- WaterSense Labeled:
- Yes