Diverter Tub Spout in Polished Chrome
Dartmoor™ Diverter Tub Spout in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 240-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- 7 3/8"
- Limited lifetime warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Dartmoor™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Slip
- End Connections:
- Slip
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Moen
- Fits Model:
- T2183
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 7-3/8 in
- MA Approved:
- Yes
- Material:
- Metal
- NSF Certified:
- No
- Spout Reach:
- 7 in
- Spout Type:
- Diverter
- UL Listed:
- No
- UPC:
- 026508265642
- WaterSense Labeled:
- No
- Width:
- 5-22/25 in