This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Matte Black

Moen

Dartmoor™ Single Handle Pressure Balancing Valve Trim in Matte Black

  • Fast #
  • Part #MUT2181BL
  • Item #9511334
  • Manufacturer Part #UT2181BL
5 out of 5 Customer Rating
Brand image
Moen

Dartmoor™ Single Handle Pressure Balancing Valve Trim in Matte Black

  • Fast #
  • Part #MUT2181BL
  • Item #9511334
  • Manufacturer Part #UT2181BL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 240
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Matte black finish is the perfect complement to modern spaces
  • Life Shine® finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • Lever handle makes it easy to adjust the water
  • M-CORE-4 cartridge included with the trim
  • Showerhead sold separately
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Limited lifetime warranty
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.1016, ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial, Residential
CSA Certified:
CSA B.125.16, CSA B125.1
Collection:
Dartmoor™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Diameter:
6-3/4 in
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
UPC:
026508343258
Valve Trim Type:
Pressure Balancing