This product requires certification to purchase.

One Handle Single Function Bathtub & Shower Faucet in Matte Black (Trim Only)

Moen

Dartmoor™ One Handle Single Function Bathtub & Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #MT2183BL
  • Item #9306584
  • Manufacturer Part #T2183BL
5 out of 5 Customer Rating
Brand image
Moen

Dartmoor™ One Handle Single Function Bathtub & Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #MT2183BL
  • Item #9306584
  • Manufacturer Part #T2183BL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 216
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Due to WaterSense regulations in the state of New York, please confirm your shipping zip code is not restricted from use of items which do not meet WaterSense qualifications
  • Required valve not included
  • Posi-Temp pressure-balancing valve maintains water pressure and controls temperature
  • Lever handles make it easy to adjust the water
  • 4 in. diameter full spray, shower head
  • Coordinates with other faucets and accessories in the Dartmoor Collection
  • Backed up by Moen's Limited Lifetime Warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
1222
Collection:
Dartmoor™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Diameter:
4 in
Escutcheon Height:
6-3/4 in
Escutcheon Width:
6-3/4 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
Yes
Tub Spout Type:
Diverter
UL Listed:
No
UPC:
026508337011
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No