This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Oil Rubbed Bronze

Moen

Dartmoor™ Single Handle Monoblock Bathroom Sink Faucet in Oil Rubbed Bronze

  • Fast #
  • Part #M6803ORB
  • Item #9888686
  • Manufacturer Part #6803ORB
5 out of 5 Customer Rating
Brand image
Moen

Dartmoor™ Single Handle Monoblock Bathroom Sink Faucet in Oil Rubbed Bronze

  • Fast #
  • Part #M6803ORB
  • Item #9888686
  • Manufacturer Part #6803ORB
5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 96
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Metal construction with various finishes identified by suffix
  • Includes metal pop-up type waste assembly
  • Includes optional 3 hole deck plate (escutcheon)
  • Flexible supplies with 3/8 in. compression fittings
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
Collection:
Dartmoor™
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Deck Plate Included:
Yes
Drain Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
7-1/2
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Type:
Lever
Height:
7-1/2
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Spout Height:
5
Spout Reach:
5-1/16
Spout Type:
Fixed, High Arc
Trim Only:
No
UPC:
026508351154
WaterSense Labeled:
Yes