This product requires certification to purchase.

One Handle Single Function Bathtub & Shower Faucet in Matte Black (Trim Only)

Moen

Dartmoor™ One Handle Single Function Bathtub & Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #MT2183EPBL
  • Item #9306577
  • Manufacturer Part #T2183EPBL
4.4 out of 5 Customer Rating
Brand image
Moen

Dartmoor™ One Handle Single Function Bathtub & Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #MT2183EPBL
  • Item #9306577
  • Manufacturer Part #T2183EPBL
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 216
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Lehi, UT
    Pick Up  Not Available
    Not available in UT
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in UT

Product Details

Product Details

  • Meets EPA WaterSense criteria to conserve water without sacrificing performance
  • Required valve not included
  • Posi-Temp pressure-balancing valve maintains water pressure and controls temperature
  • Lever handles make it easy to adjust the water
  • Backed by Moen's Limited Lifetime Warranty
  • Coordinates with other faucets and accessories in the Dartmoor Collection
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
1222
Collection:
Dartmoor™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Diameter:
4
Escutcheon Height:
6-3/4
Escutcheon Width:
6-3/4
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Showerhead Flow Rate:
1.75
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
Yes
Tub Spout Type:
Diverter
UL Listed:
No
UPC:
026508337028
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes