This product requires certification to purchase.

One Handle Single Function Shower Faucet in Matte Black (Trim Only)

Moen

Dartmoor™ One Handle Single Function Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #MUT2182EPBL
  • Item #9511444
  • Manufacturer Part #UT2182EPBL
4.5 out of 5 Customer Rating
Brand image
Moen

Dartmoor™ One Handle Single Function Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #MUT2182EPBL
  • Item #9511444
  • Manufacturer Part #UT2182EPBL
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 240
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Matte black finish is the perfect complement to modern spaces
  • Lever handle makes it easy to adjust the water
  • M-core-4 cartridge included with the trim
  • 4 in diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • Full spray
  • Built on the Moen M-pact common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Meets EPA Water Sense® criteria to conserve water without sacrificing performance
  • Limited lifetime warranty
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.1016, ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B.125.16, CSA B125.1
Cartridge Type:
1212, Ceramic Disc
Collection:
Dartmoor™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Diameter:
4
Escutcheon Height:
6-3/4
Escutcheon Width:
6-3/4
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Number of Handles:
Single Handle
Showerhead Flow Rate:
1.75
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
Yes
UPC:
026508343265
Valve Trim Type:
Pressure Balancing