Single Handle Wall Mount Tub Filler in Matte Black
Dartmoor™ Single Handle Wall Mount Tub Filler in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 72-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Metal construction with various finishes identified by suffix
- Separate handle trim and spout to accommodate installation flexibility
- 10" ultrathin tub spout allows for a longer distance between the wall and the tub
- 4.5" sleek and compact handle trim escutcheon
- Trim kit includes handle trim, tub spout, and cartridge
- Hot and cold indicators
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Cartridge Type:
- Ceramic Disc
- Collection:
- Dartmoor™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Connection:
- Slip
- Faucet Material:
- Brass
- Faucet Type:
- Wall Mount Tub Filler
- Flow Rate:
- 8.0 gpm
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole
- Spout Height:
- 1 in
- Spout Type:
- Fixed
- Trim Only:
- Yes
- Tub Spout Reach:
- 9-15/16 in
- Tub Spout Type:
- Non-diverter
- UPC:
- 026508353271