Toilet Tank Trip Lever Handle in Bronzed Gold
Dartmoor Toilet Tank Trip Lever Handle in Bronzed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 600-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Moen’s Bronzed Gold finish to add unique flair and warmth to any room
- Installs easily on most front, side and angle style toilets
- Lifetime limited warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Dartmoor
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Bronzed Gold
- Material:
- Zinc
- Trip Lever Location:
- Left-Hand
- Type:
- MYB2101BZG
- UPC:
- 034584043191